Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Positioner, Vertical Load200 lb.

  • Mfr # ROTO1-P

  • Zoro # G8204427


product price: $3,699.95
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Table Capacity Horizontal Load (Lbs.)
100 lb
Tilt Range (Deg.)
0 to 90
Table Rotation Speed (RPM)
0 to 10
Amps
0.78 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTO1-P
Zoro #
G8204427
UPC #
-
Country of Origin
United States

Dimensions

Table Dia. (In.)
12 in
Overall Width
17 in
Overall Depth
17 in
Overall Height
17 in
Table Outside Diameter
12 in
Table Internal Chuck Diameter
2 1/2 in
Power Cord Length
6 ft

Details

Item
Welding Positioner
Voltage
110 V
Table Capacity Horizontal Load (Lbs.)
100 lb
Tilt Range (Deg.)
0 to 90
Table Rotation Speed (RPM)
0 to 10
Amps
0.78 A
Table Capacity Vertical Load (Lbs.)
200 lb
Phase
Single
Frame Material
Steel
Vertical Load Capacity
200 lb
Frame Color
Orange
Input Voltage
120V AC
Tilt Angle (Maximum)
90 Degrees
Power Source
Corded
Input Current
0.78 A
Includes
Surface Plate
Horizontal Load Capacity
100 lb
Angle Increments
15 Degrees
Rotation Speed (Minimum)
0 RPM
Controller Type
Control Box, Fixed-Speed Foot Pedal
Standards
CSA Certified (motor only), UL Listed
Work Table Type
Rotary Welding Positioner
Weight
65 lb
Maximum Current
300 A
Frequency
60 Hz
Work Surface Material
Aluminum
Rotation Speed (Maximum)
10 RPM
Plug Type
Three Prong

Description

Welding Positioner, Controller Type Control Box, Fixed-Speed Foot Pedal, Horizontal Load Capacity 100 lb, Rotation Speed (Maximum) 10 RPM, Table Outside Diameter 12 in, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 200 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Frame Color Orange, Frame Material Steel, Frequency 60 Hz, Includes Surface Plate, Input Current 0.78 A, Input Voltage 120V AC, Overall Depth 17 in, Overall Height 17 in, Overall Width 17 in, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.