Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Angle Grinder, 1100 rpm, Corded, EN 60745 (Discontinued)

  • Mfr # WSG17-125PRT
  • Zoro # G5131997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG17-125PRT
Zoro #
G5131997
UPC #
-
Country of Origin
Germany

Details

Item
Angle Grinder
Number of Pieces
4
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
Vibration Level
5.9 m/sq sec
Standards
EN 60745, ISO 8528
Application
Brushing, Deburring, Dividing, Roughing-Down
Electrical Protection
Overload Protection
Max. Speed
1,100 RPM
Power Source
Corded

Description

Angle Grinder, Max. Speed 1,100 RPM, Anti-Vibration Technology Yes, Vibration Level 5.9 m/sq sec, Electrical Protection Overload Protection, Lock-Off Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.