This item is Discontinued.

No Product Image Available

Angle Grinder, 8500 rpm, Corded, EN 60745 (Discontinued)

  • Mfr # WSG17-150PR
  • Zoro # G5132374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSG17-150PR
Zoro #
G5132374
UPC #
-
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Number of Pieces
4
Application
Brushing, Cutting, Deburring, Material Removal
Electrical Protection
Overload Protection
Vibration Level
5 m/sq sec
Max. Speed
8,500 RPM
Power Source
Corded
Anti-Vibration Technology
Yes
Standards
EN 60745, ISO 8528

Description

Angle Grinder, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Vibration Level 5 m/sq sec, Electrical Protection Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.