Shop FEIT
Create Account
10 in. L White Plug-In LED Under Cabinet Light Strip 400 lm
- Mfr # BPLVUCL10/1/830
- Zoro # G524150462
product price:Â
$
27.99
/ea
Sold in multiples of 12 for
$335.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPLVUCL10/1/830
- Zoro #
- G524150462
- UPC #
- 017801736113
- Country of Origin
- Thailand
Description
The Feit BPLVUCL10/1/830/CAN is a sleek, low-profile LED under-cabinet light engineered for bright, functional lighting beneath cabinets in kitchens, workspaces, or closets. Measuring 10 in. in length and only about a quarter-inch thick, it offers a clean and minimal profile that blends well with most cabinetry. It delivers approximately 400 lumens of light at a color temperature of 3000K (Bright White), with a color rendering index (CRI) of about 80, providing warm, fairly accurate illumination. The fixture consumes about 5 watts of power, making it energy efficient. It's designed to be plug-in (no hardwiring) and is linkable - you can connect up to three lights together, either end-to-end or via the included linking cables, for extended coverage. Mounting is flexible: it comes with adhesive tape or screws, and the light bar attaches magnetically to its mounting plate so you can detach it easily when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.