LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-30-AL
  • Zoro # G023353623
product price: 
$
80.49
/ea

Key Features

Color Rendering Index
90
Features
Surface and Recess Mounting
Light Output
361 lm, 392 lm
For Bulb Type
Integrated LED
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-30-AL
Zoro #
G023353623
UPC #
848333030376
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
2 3/4 in
Overall Height
9/16 in
Cord Length
56 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Color Rendering Index
90
Features
Surface and Recess Mounting
Light Output
361 lm, 392 lm
For Bulb Type
Integrated LED
Dimmable
Yes
Series
TRIANT(R) 2
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Connection Type
Plug-In
Bulb Quantity
0
Voltage
12 to 24V DC
Ambient Temperature - Maximum
122 Degrees F
Color Temperature
3000K
Housing Material
Aluminum
Color Selectable
Not Selectable
Includes Bulb
No
Includes
(2) Mounting Screws, Surface Mount Ring
Ambient Temperature - Minimum
-4 Degrees F
Housing Color
silver
Housing Finish
Aluminum
Maximum Fixture Wattage
3.3 W
Lumen Selectable
Not Selectable
Item
LED Puck Light 12V-24V

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 361 lm, 392 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 12 to 24V DC, Overall Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color silver, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED, Housing Finish Aluminum

Ratings & reviews