Zoro Homepage

24 in. 1-Light lights 27 W LED Utility Light

  • Mfr # WRAP2C840/IR/MM

  • Zoro # G721730801


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP2C840/IR/MM
Zoro #
G721730801
UPC #
017801741681
Country of Origin
Thailand

Description

The Feit Electric WRAP/2C/840/IR/MM 24 in. LED utility light comes fully assembled and provides added brightness to any workshop or garage. Perfect for hanging or flush mount installation this fixture outputs 2500 lumens of 4000K Cool White light while using only 27W. No need to worry about mounting in out-of-reach places integrated sensors turn the light on automatically whenever motion is detected and a remote gives you the ability to operate up to 6 lights manually. This model comes with a 5 ft. plug-in cord and 6 in. hardwire pigtail for installation versatility. Link multiple units together with the included 5 ft. cable. Choose a no-humming general-purpose task lighting fixture for residential or commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.