This item is Discontinued.

Feit Dimmable Recessed Downlight Enhance Frost White 5.1in W Aluminum LED 8.6 W Frost LEDR4HO/6WYCA

This item is Discontinued.

Feit

Dimmable Recessed Downlight Enhance Frost White 5.1in W Aluminum LED 8.6 W Frost (Discontinued)

Mfr # LEDR4HO/6WYCA
Zoro # G216241546
UPC # 17801477818
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LEDR4HO/6WYCA
Zoro #
G216241546
UPC #
17801477818
Country of Origin
United States

Description

Feit, 4 in. 75W Equivalent Color Selectable 5CCT High Output LED Recessed Downlight. Upgrade your old recessed downlights to advanced LED energy-saving technology with LEDR4HO/6WYCA recessed downlights from Feit Electric. Ideal for larger spaces or high ceilings, these superbright color selectable downlights fit most 4-inch housings, producing up to 775 lumens using only 8.6 watts - up to 88.5% less energy than an equivalent 75-watt incandescent light. Enhance 90+ CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more. Each Energy Star-qualified kit comes with a standard base adapter and a pre-mounted trim.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.