Shop FEIT ELECTRIC
See all product information
Create Account
Feit 18.5 W Instant 48 in. Ballast Bypass Electronic T8
Mfr # T4819/LEDIF/41K
Zoro # G303522695
product price:
$
21.35
/ea
Key Features
Product Life
11.4 years / 50,000 hours
Product Energy Used
19 Watts
Product Base
G13
Product Volts
100-277 Volts
Product Lumens
1650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4819/LEDIF/41K
- Zoro #
- G303522695
- UPC #
- 17801906615
- Country of Origin
- Taiwan, Province of China
Details
- Product Life
- 11.4 years / 50,000 hours
- Product Energy Used
- 19 Watts
- Product Base
- G13
- Product Volts
- 100-277 Volts
- Product Lumens
- 1650
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T4819/LEDIF/41K 4ft. T8/T12 LED lamps. This 4100K cool white light produces 2090 lumens using just 18.5 watts of electricity - up to 55 percent less energy than equivalent 32 watt fluorescent lamps. Choose a dependable bulb for residential or commercial applications. Eliminates the need for ballasts, installation requires basic re-wiring of the fixture.
- • Converts your existing fluorescent fixture to LED technology
- • Cool white vibrant light ideal for work spaces and task lighting
- • 100 percent mercury free
- •
- •
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.