Feit Tubular White 48 in. G13 T8 LED Linear 32 Watt Equivalence 2 pk

  • Mfr # T4815/4CCTBLED2

  • Zoro # G021731454


product price:  $19.79
/ea
Sold in multiples of 10 for $197.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4815/4CCTBLED2
Zoro #
G021731454
UPC #
017801908541
Country of Origin
China

Description

Feit Electric's 18-watt Ballast Bypass (Type B) Non-dimmable Linear LED Tubes replace T8 and T12 fluorescent and LED tubes. They require direct wiring by bypassing the existing ballast. This added installation step enables efficient operation and less maintenance over time. They emit 1800 lumens of bright LED light. Choose from four white light options (Bright white 3000K Cool White 4000K Daylight 5000K or Daylight Deluxe 6500K) before installing so you always have the right light for any job. They are a bright reliable choice for many residential or commercial lighting including living rooms garages warehouses offices workshops basements convenience stores retailers classrooms and more. T4815/4CCT/B/LED/2 LED linear tubes offer flicker-free instant-on illumination with no warmup time needed to enjoy superior light quality. They are mercury-free with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color-rendering for more vibrant true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. The estimated energy cost is only $2.17 per year saving energy over equivalent fluorescent tubes. Switch to Type B LED linear light bulbs and get up to 50 000 hours of life. That's 45.7 years of superior light with 3 hours of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.