0.9 in. H X 12.1 in. W X 47.3 in. L Matte Black White LED Flat Panel Light Fixture

  • Mfr # FP1X4/6WY/BK

  • Zoro # G215921623


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Height
1.3 in
Width
49.4 in
Length
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1X4/6WY/BK
Zoro #
G215921623
UPC #
17801743319
Country of Origin
Thailand

Dimensions

Height
1.3 in
Width
49.4 in
Length
13.4 in

Description

Finish: Matte Black *Hardwired or Plug In: *Lamp Style: *Maximum Bulb Wattage: 50 *Mounting Type: Flush Mount *Number of Bulbs Required: 1 *Packaging Type: Boxed *Product Type: LED Flat Panel Light Fixture *Recommended Bulb Type: *Sub Brand: *UL Liste Volt: 120V *Life Hours: 50000 *CRI: 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.