0.9 in. H X 12.1 in. W X 47.3 in. L Matte Black White LED Flat Panel Light Fixture

  • Mfr # FP1X4/6WY/BK

  • Zoro # G216560142


product price:  $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1X4/6WY/BK
Zoro #
G216560142
UPC #
-
Country of Origin
Thailand

Description

Feit Electric FP1X4/6WY/BK Selectable White LED fixtures make it easy to optimize the lighting of any room without the need for any special smart home hardware or apps. The patented selectable color temperature feature allows users to choose Bright White, Neutral White, Cool White, Daylight White, or Daylight Deluxe White 3000K/3500K/4000K/5000K/6500K on the fixture or to adjust after installation by toggling a wall switch. It features innovative edge-lit LEDs that create uniform light distribution without hot spots, flicker, or glare. Its matte black finish adds a modern touch to the ultra-slim, low-profile design. This fixture can be mounted as a ceiling flush mount in living rooms, kitchens, laundry rooms, basements, or in retail spaces. Bright 4000-lumen LED lighting is integrated with each of the fixtures, offering up to 50,000 hours/45.7 years of life in only 50W of electricity, saving in energy consumption compared with similar incandescent light fixtures. The estimated annual energy cost is only $6.02/year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.