Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 lm LED Rechargeable Tripod Work Light w/Tripod

  • Mfr # WORK1000TRIPODB

  • Zoro # G415784608


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK1000TRIPODB
Zoro #
G415784608
UPC #
-
Country of Origin
China

Description

Light up the worksite with the Feit Electric WORK1000/TRIPOD/BAT portable LED work light. This high-output collapsible light illuminates any space with up to 1000 lumens of omnidirectional light. Get 3 levels of brightness with High/Medium/Low settings that produce up to 1000 lumens. Its built-in 1800mAh battery is rechargeable with the included USB Type-C cable. The collapsible tripod stand allows for easy transport and quick setup on any surface. An extendable rod and adjustable spotlight head let you focus light exactly where needed. The maximum height of the tripod is 44 inches and it can collapse down to 11 inches allowing use as a handheld lantern or spotlight. USB rechargeable work lights are extremely versatile and convenient without the need to drag a cord around your work site. This package includes 3 ground stakes for added stability in grass and dirt. Choose a dependable modern work light for your portable lighting needs today.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.