
10.5W Electric LED Bulb, Daylight
Mfr # 3505757
Zoro # G916330335
product price: $17.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3505757
Zoro #
G916330335
UPC #
-
Country of Origin
China
Description
Features Electric LED bulb Specifications Watts: 10.5W Lumens: 750 lumens Bulb Type: Reflector Bulb Shape Type: BR30 Bulb Base Type: Medium Base E26 Light Color: Daylight Watt Equivalence: 65W Bulb Length: 5in Average Rated Life: 25000 hr. Indoor and Outdoor: Indoor and Outdoor Dimmable: Yes Color Rendering Index: 80 CRI Voltage: 120V Color Temperature: 5000 K Finish: Frosted Bulb Diameter: 3.75in Energy Star Compliant: Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.