Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Pk 10.6W Ww A19 Bulb

  • Mfr # OM60/930CA10K/10

  • Zoro # G006881419


product price: $29.15
/ea

Key Features

Voltage
120V
Watts
10.6 Watts
Bulb Base Type
Medium (E26)
Lumens
800
Average Light Bulb Life
10 years / 11,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60/930CA10K/10
Zoro #
G006881419
UPC #
17801153798
Country of Origin
China

Details

Voltage
120V
Watts
10.6 Watts
Bulb Base Type
Medium (E26)
Lumens
800
Average Light Bulb Life
10 years / 11,000 hours
Wattage Equivalency
60
Bulb Color Temp.
3000
Beam Spread
300 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.