Zoro Homepage

138 in. L Color Changing Plug-In LED Smart-Enabled Light Strip

  • Mfr # TAPETV85/RGB/AG

  • Zoro # G015626902


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPETV85/RGB/AG
Zoro #
G015626902
UPC #
-
Country of Origin
China

Description

Revolutionize your TV and gaming experience with Feit Electric's Smart TV Backlight with Color Sensor. These smart tape lights are optimized for 55 in. to 85 in. screens, enveloping you in vibrant colors and ambiance. With their adjustable color sensor, tape lights match the on-screen colors to extend light beyond your screen. Choose preset scenes or experience a synchronized visual experience. Sync lights to transform your entire space into a reactive entertainment space for movies and games. Enhance parties with epic light shows that match your music using Music Sync. The onboard microphone means you don't even have to keep your phone screen on. The smart TV backlight picks up any ambient sound. These lights also serve as bias lighting, providing a balanced contrast between the screen and ambient lighting. Say goodbye to eye strain and enjoy true-to-life colors that enhance every scene. Unlike other complicated smart home lighting systems, setting up the smart TV backlight is effortless. No hub or calibration is required. Simply center the adjustable sensor on top of your screen. Adhere the lights to the back of your TV using the adhesive backing and mounting clips, then plug them in. The sensor automatically captures the colors on your screen. Connect to the Feit Electric app on your 2.4 GHz home Wi-Fi and enjoy immersive lighting effects. Elevate your TV viewing experience with these sleek, cutting-edge smart tape lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.