Zoro Homepage

2 Count 40 Watt Clear Fan Light Bulbs, 2PK

  • Mfr # BP40A15/CL/CF

  • Zoro # G210758576


product price: $36.19
/pk 2, $18.10/ea

Key Features

Voltage
120V
Watts
40 W
Bulb Base Type
E26 (Medium)
Bulb Color Temp.
2700K
Average Bulb Life
2500 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40A15/CL/CF
Zoro #
G210758576
UPC #
17801005653
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2 in
Light Bulb Dia.
1-7/8 in

Details

Voltage
120V
Watts
40 W
Bulb Base Type
E26 (Medium)
Bulb Color Temp.
2700K
Average Bulb Life
2500 hrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.