2 LED Lamp, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, White
- Mfr # A1600/827/10KLED/
- Zoro # G607386245
product price:Â
$
13.15
/ea
Key Features
Voltage
120V
Watts
14.5
Color Temperature
2700 K
Dimmable
Non-Dimmable
Lumens
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1600/827/10KLED/
- Zoro #
- G607386245
- UPC #
- 17801147216
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 14.5
- Color Temperature
- 2700 K
- Dimmable
- Non-Dimmable
- Lumens
- 1500
- Rated Life
- 11,000 hr
- Light Technology
- LED
- Incandescent Wattage Equivalency
- 100
Dimensions
- Length
- 5.2
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A160082710KLED2 2PK A19 frosted 100 W LED light bulbs This 2700K soft white light is nondimmable and will replace 100 W equivalent incandescent bulbs It produces a similar light output 1500 Lumens, uses 147 W of electricity and up to 85 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric A19 bulbs have an average life of 11,000 hrs10 years and RoHS compliant and 100 mercuryfree Choose a dependable light for daily tasks or any generalpurpose residential or commercial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.