Zoro Homepage

2 W, Compact LED Bulb, White, T6-1/2, 3000K Temp. Clear, Non-Dimmable

  • Mfr # BP20T61/2/SU/LED

  • Zoro # G106284028


product price: $6.29
/ea

Key Features

Voltage
120V AC
Watts
2 W
Bulb Shape
T6-1/2
Bulb Housing
Glass
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP20T61/2/SU/LED
Zoro #
G106284028
UPC #
017801686135
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Manufacturers Warranty Length
2 yr
Bulb Dia.
7/8 in
Overall Length
5 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
2 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
160 lm
Rated Life
15,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Start Type
Instant
Light Color
White
Color Rendering Index
80
CA Title 20 Compliant
Yes
Bulb Finish
Clear
For Use With
Refrigerator
Bulb Operating Temp. Range
-13 Degrees F
Bulb Primary Application
Refrigerator
Rough Service
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
Shatter-Resistant
No
Standards
RoHS Compliant
Wattage Equivalency
2 W
Dimming Type
No Dimming
Lumen Selectable
No
Bulb Minimum Starting Temperature
-13 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
20 W
Dimming Method
No Dimming
Color Selectable
No

Description

LED,2 W,T6-1/2,Intermediate Screw (E17)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.