Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Feit Electric Feit SHOP 24 in. 1-Light each 28 W LED Shop Light SHOP284025MOTBA

Feit SHOP 24 in. 1-Light each 28 W LED Shop Light (Discontinued)

  • Mfr # SHOP284025MOTBA
  • Zoro # G506596295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOP284025MOTBA
Zoro #
G506596295
UPC #
17801741629
Country of Origin
China

Description

The Feit Electric SHOP2/840/25/MOT/BAT 2 ft. rechargeable battery LED shop light comes fully assembled and provides added function to any residential or commercial area. High-efficiency LEDs output 1000 lumens of light using only 7.5 watts. An integrated 25Wh battery keeps the lights on for up to 3 hours when not connected to power. Switch to the low setting for 300-lumen light and up to 10 hours of use. Built-in motion sensors automatically turn the shop light on when motion is detected, adding to energy savings and convenience. The ultra-lightweight fixture can be installed with the included two magnetic mount brackets (for quick removal and recharging) or flush mounted using screws. Choose a no-humming, battery-powered utility light for garages, workshops, sheds, studios, or anywhere you need more light. 4000K Cool White light provides the perfect balance of warm and cool color temperatures for task lighting and working on projects.


  • • Simple way to add extra illumination to garages, basements, workspaces, and more
  • • Battery operated or plug-in, with up to 3 hours of battery runtime on High power and up to 10 hours on Low power *
  • • 4000K Cool White light ideal for workspaces and task lighting
  • • Turn on / off with a pull chain, or automatically with integrated motion sensor * *
  • • Automatic shut-off after one minute of activity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.