Zoro Homepage

2.5 W, Compact LED Bulb, White, T8, 3000K Temp. Clear, Non-Dimmable

  • Mfr # BP25T8N/SU/LED

  • Zoro # G006284067


product price: $6.79
/ea

Key Features

Voltage
120V AC
Watts
2.5 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP25T8N/SU/LED
Zoro #
G006284067
UPC #
017801692662
Country of Origin
China

Dimensions

Length
2 1/2 in
Bulb Manufacturers Warranty Length
13.7 yr
Bulb Dia.
1 in
Overall Length
2 1/2 in

Description

LED,2.5 W,T8,Intermediate Screw (E17)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.