3-Light 24W Warm White (3000K) Integrated LED Bath Vanity Fixture, Brushed Nickel Finish

  • Mfr # 73802

  • Zoro # G722778604


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73802
Zoro #
G722778604
UPC #
017801738025
Country of Origin
United States

Description

This Feit Electric 3-light Vanity 24-Watt LED fixture has a brushed nickel finish and alabaster glass shades. It is perfect for bath and vanity. It has a unique and sophisticated design and is energy saving. This LED vanity fixture eliminates maintenance - it uses 3 integrated LED modules, and does not require replacement of light bulbs or ballast. It can last for up to 50,000 hours or 45.7 years (based on 3 hours/day usage).Brightness: 1750 LumensLife: 45.7 years (based on 3 hours/day)Light appearance: 3000K (warm white)Energy used: 24-WattBrushed nickel finish and alabaster glass shadesIncludes 3 integrated LED modules, no-light bulbs requiredHuge opportunity with property managers in applications including apartments, condos and hotelsEliminates maintenance - no need to replace light bulbs or ballastEliminates theft - integrated LED lamp technology prevents theft of-light bulbs, dedicated modules cannot be removedLow on radiated heatPatent pendingColor Temperature: 3000KFinish: brushed nickelShade: alabaster glassBulb Type: LED moduleConnection Type: HardwiredHardware Included: YesDimensions: 8 in H x 21 3/4 in W x 9 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.