Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 W, T4, Double Contact Bayonet (BA15d)

  • Mfr # BP35DC/830/LED

  • Zoro # G206284072


product price: $5.55
/ea

Key Features

Voltage
120V AC
Watts
3.5 W
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP35DC/830/LED
Zoro #
G206284072
UPC #
017801752045
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
2 1/2 in
Bulb Dia.
1/2 in
Overall Length
2 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.5 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
350 lm
Rated Life
10,000 hr
Light Technology
LED
Bulb Start Type
Instant
Rough Service
No
Color Rendering Index
80
Bulb Operating Temp. Range
-13 Degrees F
Standards
RoHS Compliant
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Wattage Equivalency
35 W
For Use With
Pendants
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Green Certification or Other Recognition
UL Energy Efficiency Certified
CA Title 20 Compliant
Yes
Light Color
White
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-13 Degrees F
Incandescent Wattage Equivalency
35 W

Description

3.5 W,T4,Double Contact Bayonet (BA15d)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.