Zoro Homepage

Electric 3.8 in. H X 7.5 in. W X 7.5 in. L White Ceiling Light w/Motion Sensor

  • Mfr # 73817

  • Zoro # G021730877


product price: $36.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73817
Zoro #
G021730877
UPC #
017801738179
Country of Origin
China

Description

The Feit Electric 7.5 in. Round LED Ceiling Fixture with motion sensor provides added function and beauty to any residential or commercial area. With instant full brightness the non-dimmable 3000K Warm White light LED is integrated directly into the fixture so there are no bulbs to replace. Its frosted lens and white finish will add beauty and modern style to any area. The motion activation sensor adds extra convenience to storage rooms closets and basements. The light turns on when it detects movement and turns off automatically after 10 minutes if no motion is detected. No light switch is required and no more wondering if you turned off the light. Install this versatile light in 2 ways. It can be screwed into medium E26 base sockets like a lightbulb or hardwired into a junction box. Our LED ceiling fixtures are energy efficient using only 11.5 watts. They produce even light distribution of 850 lumens and have an average life of 50 000 hours/45.7 years delivering reliable lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.