Shop FEIT ELECTRIC
See all product information
Create Account
4 W T5 Landscape and Low Voltage Incandescent Bulb Wedge Soft White, 4PK
- Mfr # BPLV516/4/RP
- Zoro # G223562467
product price:Â
$
8.15
/pk of 4, $2.04/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Watts
4 W
Bulb Type
Landscape and Low Voltage
Finish
Clear
CRI
99
Lumens
35 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPLV516/4/RP
- Zoro #
- G223562467
- UPC #
- 017801018967
- Country of Origin
- China
- Watts
- 4 W
- Bulb Type
- Landscape and Low Voltage
- Finish
- Clear
- CRI
- 99
- Lumens
- 35 lm
- Color Temperature
- 2700 K
- Bulb Shape
- T5
- Item
- Incandescent Bulb
- Light Color
- Soft White
- Lamp Base
- Wedge
- Rated Life
- 15000 hr
Description
This Feit Electric 4-watt T5 wedge base Incandescent light bulb is perfect for landscape lighting applications. It is suitable for damp locations and can only be used 12-Volt lighting fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.