Zoro Homepage
This item is Discontinued.
Feit Electric 40 W A15 Ceiling Fan Incandescent Bulb E12 (Candelabra) Soft White , 2PK BP40A15C/W/CF

40 W A15 Ceiling Fan Incandescent Bulb E12 (Candelabra) Soft White , 2PK (Discontinued)

  • Mfr # BP40A15C/W/CF
  • Zoro # G005272270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40A15C/W/CF
Zoro #
G005272270
UPC #
17801188615
Country of Origin
China

Details

Voltage
120V
Average Bulb Life
2.2 years / 2,500 hours
Wattage
40 Watts
Base Type
Candelabra (E12)
Color Temperature
2700K

Description

This Feit Electric incandescent frost finish A15 specialty light bulb can be used for ceiling fans and other specialty applications. It has a E12 candelabra base an average-rated life. A heavy-duty filament resists vibration giving the bulb a longer life than standard ceiling fan light bulbs. Choose a dependable feit electric specialty use light for your home or business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.