
4.7W GRN Laser A19 Bulb
Mfr # BPA19/G/LASER/LED
Zoro # G012920829
product price: $38.19
/eaKey Features
Voltage
120 volts
Watts
4.7
Bulb Base Type
Medium E26
Color Temperature
3000 kelvins
Dimmable
Non-dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPA19/G/LASER/LED
Zoro #
G012920829
UPC #
-
Country of Origin
China
Details
Voltage
120 volts
Watts
4.7
Bulb Base Type
Medium E26
Color Temperature
3000 kelvins
Dimmable
Non-dimmable
Lumens
450 lumens
Rated Life
10000 hours
Light Technology
LED
Description
Feit 4.7W Green Laser A19 LED Bulb Medium E26 Base 450 Lumens 3000 Kelvin Color Temperature Non-Dimmable 10000 Rated Hours Dual Modes It Can Act As A Green Laser Projector Or A Bright White General Lighting LED Bulb Great For Parties Childrens Rooms Dorm Rooms & Many More.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.