Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in 2700K Integrated LED White Recessed Trim Retrofit Downlight Module Light Bulb Soft White, 2PK

  • Mfr # LEDR4/827

  • Zoro # G816173445


product price: $17.09
/pk 2, $8.55/ea

Key Features

Construction Material
Metal
Color Rendering Index
80
Finish
Soft White
Color Temperature
‎2700 K
Incandescent Equivalent Wattage
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR4/827
Zoro #
G816173445
UPC #
17801471137
Country of Origin
China

Dimensions

Length
4 in
Width
4 in

Details

Construction Material
Metal
Color Rendering Index
80
Item
LED Light Fixture
Finish
Soft White
Color Temperature
‎2700 K
Incandescent Equivalent Wattage
50 W
Brightness
525
Includes
Light Bulbs,LEDs;led-household-light-bulbs
Housing Color
White
Voltage
120 V
Controller Type
Push button

Description

The Feit Electric downlight retrofit kit is specifically designed to facilitate a home's transition into the cutting edge performance and quality of LED light bulbs while providing a great value to consumers. The Feit Electric 50-Watt equivalent soft white 4 in. retrofit kit LED is fully dimmable and is specifically designed to provide a clean and modern look with a smooth trim for your recess applications. The Feit Electric Energy Saving LED 9.3-Watt 4 in. retrofit kit LED downlight is ideal for residential use in high ceilings, kitchens, living rooms and dining rooms and for commercial use as general lighting in retail and hospitality spaces. Each kit includes a quick connect medium base E26 adapter for a hassle free do-it-yourself installation. This module provides a soft white light perfect for all your general room applications. This kit is extra-bright as a 50-Watt equivalent and provides enough Lumen output for higher ceiling and areas in your home that require large amounts of light. Featuring a sleek, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recess bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.