Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 W, G16-1/2, Candelabra Screw (E12), PK2

  • Mfr # BPG1660W927CAFIL2

  • Zoro # G406284032


product price: $10.65
/pk 2, $5.33/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG1660W927CAFIL2
Zoro #
G406284032
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/6 in
Bulb Manufacturers Warranty Length
13.7 yr
Bulb Dia.
2 in
Overall Length
3 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
90
Light Color
White
Rough Service
No
For Use With
Ceiling Fans, Lanterns
Standards
CEC Compliant, RoHS Compliant
Features
Combines the Latest in LED Technology with a Timeless, Traditional Look, Exposed Filament Look Lends a Touch of Elegance to any Room
Compliance Type
CEC Title 20
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Finish
Frosted
Green Certification or Other Recognition
UL Energy Efficiency Certified
Wattage Equivalency
60W INC
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
60 W
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.