This item is Discontinued.

This item is Discontinued.
60W Equiv A19 GU24 Dimmable CEC Title 24 Compliant LED ENERGY STAR 90 CRI Bulb Soft White 2700K, 4PK (Discontinued)
Mfr #
OM60DM/927CA/GU24/4
Zoro #
G609991683
UPC # 017801159394
Country of Origin United States
Category LED Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OM60DM/927CA/GU24/4
Zoro #
G609991683
UPC #
017801159394
Country of Origin
United States
Description
The Feit Electric LED Enhance product line features our highest quality energy efficient light. This soft white Omni directional A19 LED light bulb with GU24 base produces a similar light output of 800 Lumens but only uses 8.8-Watt of electricity, up to 85% less energy than a standard 60-Watt incandescent light bulb. This high performance bulb also has a high CRI of 90 plus so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric A19 bulbs have an average life of 25,000-hours/22.8-years are RoHS compliant and 100% mercury free. Choose a dependable ENERGY STAR approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures and outdoor use.A19 shape light bulb with twist lock GU24 baseBrightness: 800 LumensEstimated yearly energy cost: $1.05 based on 3-hours/day, 11/kWh, costs depend on rates and useLife: 22.8-years based on 3-hours/dayLight appearance: 2700K soft whiteEnergy used: 8.8-Watt equivalent to a 60-Watt standard incandescent light bulbUses up to 85% less energy compared to a standard incandescent light bulbLumens per watt: 90-WattInput line voltage: 120-VoltCalifornia Energy Commission CEC title 20 and title 24 compliantNo ultra-violet light, safe for artworkMercury freeENERGY STAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.