Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 W, Compact LED Bulb, White, T4, 3000K Temp. Clear, Dimmable

  • Mfr # BP60G9/830/LED

  • Zoro # G106284011


product price: $9.18
/ea

Key Features

Voltage
120V AC
Watts
6.5 W
Bulb Base Type
2-Pin (G9)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP60G9/830/LED
Zoro #
G106284011
UPC #
017801756388
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Bulb Dia.
1 1/8 in
Length
2 2/3 in
Overall Length
2 2/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6.5 W
Bulb Base Type
2-Pin (G9)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
750 lm
Rated Life
10,000 hr
Light Technology
LED
Light Color
White
Green Certification or Other Recognition
UL Energy Efficiency Certified
Wattage Equivalency
60 W
Bulb Primary Application
General Purpose
CA Title 20 Compliant
Yes
Rough Service
No
Color Rendering Index
80
Shatter-Resistant
No
Bulb Operating Temp. Range
-13 Degrees F
For Use With
Wall Sconce
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
RoHS Compliant
Bulb Finish
Clear
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W
Bulb Minimum Starting Temperature
-13 Degrees F

Description

LED,6.5 W,T4,2-Pin (G9)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.