Zoro Homepage

6.5 W, Compact LED Bulb, White, T4, 3000K Temp. Frosted, Dimmable

  • Mfr # BP75MC/830/LED/HDRP

  • Zoro # G106284004


product price: $10.29
/ea

Key Features

Voltage
120V AC
Watts
6.5 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP75MC/830/LED/HDRP
Zoro #
G106284004
UPC #
017801783841
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
3 1/3 in
Overall Length
3 1/3 in
Bulb Dia.
1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6.5 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
750 lm
Rated Life
10,000 hr
Light Technology
LED
CA Title 20 Compliant
Yes
Bulb Finish
Frosted
Shatter-Resistant
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
Wattage Equivalency
75 W
Rough Service
No
Standards
RoHS Compliant
Color Rendering Index
80
Bulb Primary Application
General Purpose
Light Color
White
Incandescent Wattage Equivalency
75 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No

Description

6.5 W,T4,E11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.