Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95W Br30 Intelli Bulb

  • Mfr # BR30/827/3DIM/LEDI

  • Zoro # G408239740


product price: $15.75
/ea

Key Features

Voltage
120
Watts
9.5 watts
Dimmable
Yes
Lumens
650
Rated Life
15,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30/827/3DIM/LEDI
Zoro #
G408239740
UPC #
017801171518
Country of Origin
China

Details

Voltage
120
Watts
9.5 watts
Color Temperature
2700K
Dimmable
Yes
Lumens
650
Rated Life
15,000 hours
Wattage Equivalency
65 watts

Description

95W, 120V, Br30 Intelli LED Bulb, Dimmable, 650 Lumen, 2700 Kelvin, 15,000 Hours, E26 Base, Adjust Brightness With A Flip Of A Switch, No Dimmer Switch Required, Choose From 3 Levels 100, 60 Or 10 With A Standard Light Switch, No Additional Hardware Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.