BPA1540W950CAFIL2 LED Bulb, General Purpose, A15 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # BPA1540W950CAFIL2

  • Zoro # G007389037


product price:  $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

Voltage
120
Watts
5
Bulb Shape
A15
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540W950CAFIL2
Zoro #
G007389037
UPC #
17801154504
Country of Origin
China

Dimensions

Length
3.2"

Details

Voltage
120
Watts
5
Bulb Shape
A15
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Light Color
Daylight
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPA1540W950CAFIL2 40 W A15 LED light bulbs This 5000K daylight bulb is dimmable and will replace a 40 W equivalent incandescent bulb It produces a similar light output 450 Lumens, uses 5 W of electricity and up to 88 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric A15 light bulbs have an average life of 15,000 hrs are RoHS compliant and are 100 mercuryfree Choose a dependable bulb for chandelier and decorative lighting for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.