Zoro Homepage

BPCTF60950CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable

  • Mfr # BPCTF60950CAFIL/2

  • Zoro # G307455593


product price: $11.75
/ea
Sold in multiples of 6 for $70.50

Key Features

Voltage
120
Watts
5.5
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTF60950CAFIL/2
Zoro #
G307455593
UPC #
17801211283
Country of Origin
China

Dimensions

Length
3.5"

Details

Voltage
120
Watts
5.5
Bulb Base Type
Candelabra (E12)
Color Temperature
5000
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
Light Technology
LED
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BPCTF60950CAFIL2 2Pack 60W Blunt Tip LED light bulbs This 5000 K daylight bulb is dimmable and will replace 60 W incandescent bulbs It produces a similar light output 500 Lumens, uses 55 W of electricity and up to 91 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric flame tip light bulbs have an average life of 15,000 hr137 years are RoHS compliant and are 100 mercuryfree Choose a dependable, Energy Star approved decorative chandelier bulb for residential or commercial applications Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.