Zoro Homepage

BPGM60W950CAFIL2 LED Bulb, Globe, G165 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # BPGM60W950CAFIL/2

  • Zoro # G607455613


product price: $12.59
/ea
Sold in multiples of 6 for $75.54

Key Features

Voltage
120
Watts
5.5
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPGM60W950CAFIL/2
Zoro #
G607455613
UPC #
17801311365
Country of Origin
China

Dimensions

Length
3"

Details

Voltage
120
Watts
5.5
Color Temperature
5000
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
Light Technology
LED
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPGM60W950CAFIL2 60 W G16 12 LED light bulbs This 5000K daylight bulb is dimmable and will replace 60 W equivalent incandescent bulbs It produces a similar light output 500 Lumens, uses 55 W of electricity and up to 91 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit G16 12 light bulbs have an average life of 15,000 hrs are RoHS compliant and are 100 mercuryfree Choose a dependable lantern and ceiling fan bulb for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.