Shop FEIT ELECTRIC
See all product information
Create Account
Feit Legacy Bulbs 13 W PL 1.3 in. D X 7 in. L CFL Bulb Soft White Specialty 2700 K 1 pk
Mfr # BPPL13
Zoro # G5509632
product price:
$
7.49
/ea
Key Features
Watts
13
Bulb Base Type
GX23
Bulb Shape
PL
Color Temperature
2700
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPPL13
- Zoro #
- G5509632
- UPC #
- 17801005776
- Country of Origin
- China
- Watts
- 13
- Bulb Base Type
- GX23
- Bulb Shape
- PL
- Color Temperature
- 2700
- Lumens
- 800
- Rated Life
- 9.1 years / 10,000 hours
- Light Technology
- Fluorescent
Description
The Feit Electric 13-watt Soft White (2700K) PL GX23 Fluorescent Light Bulb is a compact replacement for fluorescent lighting in wall sconces, accent lighting, and other decorative lighting fixtures. This non-dimmable CFL uses 13 watts of electricity. It produces an output of 800 lumens and has an average life of 10,000 hours/9.1 years. Choose a dependable compact fluorescent light bulb for residential or commercial applications.
- • Compact design maximizes illumination in smaller fixtures
- • Energy efficient upgrade to fluorescent PL lamps * *
- • 2700K Soft White light provides warm, inviting light
- • Long life reduces the hassle of replacing bulbs so often
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.