Zoro Homepage

Bulb Halogen Mni Cnd Clr 150W

  • Mfr # BPQ150/CL/MC

  • Zoro # G506882466


product price: $11.29
/ea

Key Features

Voltage
120V
Watts
150 Watts
Bulb Base Type
Mini Candelabra (E11)
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ150/CL/MC
Zoro #
G506882466
UPC #
17801007961
Country of Origin
China

Details

Voltage
120V
Watts
150 Watts
Bulb Base Type
Mini Candelabra (E11)
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.