Zoro Homepage

Bulb, LED, 8in, T9, Circular, PK12

  • Mfr # FC8/840/LED/12

  • Zoro # G1445492


product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

Watts
15 W
Bulb Shape
T9
Color Temperature
4100 CCT
Dimmable
No
Lumens
1400 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC8/840/LED/12
Zoro #
G1445492
UPC #
-
Country of Origin
China

Details

Item
Light Bulb,LED,8in,T9,Circular,PK12
Watts
15 W
Bulb Base Type
4-Pin
Bulb Shape
T9
Color Temperature
4100 CCT
Dimmable
No
Lumens
1400 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Bulb Finish
Frost
Wattage Equivalency
22 W

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.