Zoro Homepage

BULB LED A19 75W EQUIV NONDIM

  • Mfr # A1100/827/10KLED

  • Zoro # G707374340


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120
Watts
11.2
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1100/827/10KLED
Zoro #
G707374340
UPC #
17801147544
Country of Origin
China

Dimensions

Length
5.2"

Details

Voltage
120
Watts
11.2
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700
Dimmable
Non-Dimmable
Lumens
1100
Rated Life
11,000 hours / 10 years
Light Technology
LED

Description

General purpose, instant on to full brightness, energy saving, nondimmable RoHS Compliant and mercury free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.