
bulb, LED, A19, Daylight, 3-, PK12
Mfr # A30/100/950CA/12
Zoro # G1444442
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
16 W
Bulb Shape
A19
Color Temperature
5000 CCT
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30/100/950CA/12
Zoro #
G1444442
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,A19,Daylight,3-,PK12
Voltage
120 V
Watts
16 W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
5000 CCT
Dimmable
No
Lumens
1600 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Bulb Finish
White
Wattage Equivalency
30, 70, 100 Watt
Standards
Title 20
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.