Zoro Homepage

bulb, LED, A19, Google/Alexa, PK12

  • Mfr # OM60/RGBW/CA/AG/12

  • Zoro # G1445246


product price: $320.99
/pk 12, $26.75/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
9 W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
2700-6500 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60/RGBW/CA/AG/12
Zoro #
G1445246
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,A19,Google/Alexa,PK12
Voltage
120 V
Watts
9 W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
2700-6500 CCT
Dimmable
No
Lumens
800 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Standards
Title 20
Bulb Finish
White
Wattage Equivalency
60 W

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.