Zoro Homepage

bulb, Xenon, T5, 5W, 12V, La, PK72

  • Mfr # BP5XN-12/72

  • Zoro # G1445264


product price: $314.99
/pk 72, $4.37/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Bulb Base Type
Wedge
Bulb Shape
T5
Watts
5 W
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP5XN-12/72
Zoro #
G1445264
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Base Type
Wedge
Bulb Shape
T5
Watts
5 W
Item
Light bulb,Xenon,T5,5W,12V,La,PK72
Bulb Finish
Clear
Lumens
50 lm
Dimmable
Yes
Rated Life
3,000 hr
Color Temperature
3000 CCT

Description

Light bulb,Xenon,T5,5W,12V,La,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.