Zoro Homepage

Ceiling Downlight, 12 W, 120 V, LED Lamp

  • Mfr # 74006/6WYCA

  • Zoro # G813766626


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74006/6WYCA
Zoro #
G813766626
UPC #
17801741803
Country of Origin
China

Description

Get the right light for any activity with one fixture with the 74006/6WYCA 7.5 in Round Ceiling Downlight from Feit Electric. Enjoy the convenience of color selectable outputs from Warm White 3000K, Neutral White 3500K, Cool White 4000K, Daylight 5000K and Daylight Deluxe at 6500K. Choose a light temperature prior to installation or adjust afterward with a flip of a wall switch. This universal surface mount fits 4 in recessed cans as well as 5 and 6 in cans and can also be flush mounted to provide the look of a traditional downlight. This downlight emits 900 Lumens of light using only 12 W of electricity, replacing the output of a traditional 75 W fixture. It features integrated high 90+ CRI color rendering index LEDs with the highest quality energy efficient light, bolder color rendering and enhanced contrast so people and objects appear more realistic and vibrant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.