Zoro Homepage
This item is Discontinued.
Feit Electric CFL BULB 1600LMN 2700K BPESL23TM/ECO

CFL BULB 1600LMN 2700K (Discontinued)

  • Mfr # BPESL23TM/ECO
  • Zoro # G203453280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPESL23TM/ECO
Zoro #
G203453280
UPC #
17801875300
Country of Origin
China

Details

Bulb Base Type
Medium (E26)
Lumens
1600
Bulb Color Temp.
2700
Rated Life
9.1 years / 10,000 hours
Voltage
120V

Description

Feit Electric 100 W 2.35 in. D X 4.8 in. L CFL Bulb Soft White Spiral 2700 K 1 pk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.