Compact Fluorescent Bulb, 27 W, PL Lamp, GX10Q-4 Lamp Base, 1450 Lumens, 6500 K Color Temp Clear

  • Mfr # BPPL27F/65K

  • Zoro # G216241508


product price:  $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPPL27F/65K
Zoro #
G216241508
UPC #
17801823844
Country of Origin
United States

Description

BULB FLUOR FNCSTL 4PIN 4TB 27W Specifications: Suitable for: Recessed Fixtures The BPPL27F/65K Feit Electric 100 W plug-in compact fluorescent PL light bulb. This 6500K natural daylight bulb is non-dimmable and will replace a 100 W equivalent incandescent bulb. It produces a similar light output of 1450 Lumens, uses 27 W of electricity and up to 77% less energy than a standard incandescent light bulb. This compact fluorescent light is ideal for recessed fixtures. Feit Electric compact fluorescent PL bulb with a GX10Q-4 base has a relatively cool running performance, an average life of 10,000 hrs and is FCC compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.