Zoro Homepage

Compact LED Bulb, Clear, Glass, A19 PK2

  • Mfr # A100CL927CA/FIL/2

  • Zoro # G314642528


product price: $15.29
/pk 2, $7.65/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100CL927CA/FIL/2
Zoro #
G314642528
UPC #
017801160253
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Length
4 1/6 in
Overall Length
4 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Rough Service
No
Color Rendering Index
90
Shatter-Resistant
No
Standards
CEC Compliant Title 20
Incandescent Wattage Equivalency
100 W
Bulb Power Source
Plug and Play
Light Color
White
Three-Way
No
Series
Enhance
Bulb Designation
A19
For Enclosed Fixtures
Yes
Bulb UL Type
Type A
Color Selectable
No
Lumen Selectable
No
Filament Design
Straight

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.