Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, PL-C, 2700K, 26 W

  • Mfr # BPPLD26E827LEDG2HDRP

  • Zoro # G412483757


product price: $10.59
/ea

Key Features

Watts
10 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPPLD26E827LEDG2HDRP
Zoro #
G412483757
UPC #
-
Country of Origin
China

Dimensions

Length
6 1/3 in
Overall Length
6 1/3 in
Bulb Dia.
1 1/4 in

Details

Item
Compact LED Bulb
Watts
10 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
1,200 lm
Rated Life
25,000 hr
Light Technology
LED
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
Yes
Three-Way
No
Light Color
White
Bulb Beam Angle
180 Degrees
Bulb Power Source
Requires Separate Ballast
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Designation
PL
Color Rendering Index
80
Bulb UL Type
Type A
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
Yes
Incandescent Wattage Equivalency
26 W
Filament Design
Straight
Color Selectable
No

Description

Compact LED Bulb,PL-C,2700K,26 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.