Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge-Lit 6'' W.x2 ' L. Wht Dimmable 6-Way LED Flush Mount Light 950 Lm.

  • Mfr # FP0.5X2/6WY/WH

  • Zoro # G721882364


product price: $87.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP0.5X2/6WY/WH
Zoro #
G721882364
UPC #
17801741889
Country of Origin
Thailand

Description

LED flush mount fixture with the right light for any situation or task with selectable color temperature. Its ultra slim low-profile design (less than 1-inch) is perfect for any low ceiling area. The no glare edge-lit LEDs are integrated so there are no bulbs to replace. With the selectable color switch you can preset your preferred light color temperature: Soft White Neutral White Bright White Daylight or Daylight Deluxe (3000K/3500K/4000K/5000K/6500K) or set it to switch for an easy toggle between color temperatures with a simple flip of a standard light switch. This energy-efficient fixture uses up to 80% less energy than a standard incandescent light bulb. It produces even light distribution with an average life of 50000 hours/45.7 years. The streamlined design of this LED flat panel combined with patented easy-to-install mounting brackets enables simple installation in both residential and commercial buildings. Use in living rooms kitchens laundry rooms basements or in retail spaces. This slim 6-inch width flat panel can be mounted as a ceiling or undercabinet flush mount perfect for those places where a narrow light is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.