EDGELIT 1 in. H X 13.3 in. W X 48.6 in. L Frost White LED Flat Panel Light Fixture

  • Mfr # 74218/6WY

  • Zoro # G501293854


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
3800
Color Temperature
3000, 4000 & 5000
Rated Life
45.7 years / 50,000 hours
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74218/6WY
Zoro #
G501293854
UPC #
17801741872
Country of Origin
China

Details

Voltage
120V
Lumens
3800
Color Temperature
3000, 4000 & 5000
Rated Life
45.7 years / 50,000 hours

Description

The Feit Electric 74218/6WY LED Flat Panel Fixture provides added function and style to any residential or commercial area. Its patented selectable color temperature feature allows users to choose Warm White, Neutral White, Cool White, Daylight White, or Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch. The ultra-slim, low-profile design (under an inch) features innovative edge-lit LEDs that create uniform light distribution without hot spots, flickers, or glare. It is an ideal choice for kitchens, bathrooms, hallways, offices, retail stores, and anywhere you need low-profile lighting. A frosted polycarbonate lens and classic white trim add a touch of modern style to every room, and an 80 CRI will make colors appear more vibrant and appealing. It produces 3800 lumens of bright, evenly distributed light while using only 48 watts, and is fully dimmable. It has an average life of 50,000 hours/45.7 years with an estimated annual energy cost of only $5.78/year.


  • • Dependable, long-lasting, energy-efficient replacement for ceiling lighting * *
  • • Preset color temperature or adjust after installation, 3800 lumens of light in Warm White, Neutral White, Cool White, Daylight White, and Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K) * *
  • • Modern slim edge-lit design makes any room architecturally pleasing
  • • 50,000 hours/45.7 years of life and saving in energy consumption compared with similar incandescent light fixtures * *
  • • Estimated annual energy cost is only $5.78/year (based on 3 hrs. daily use) * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.