Zoro Homepage

Feit 1000 lm LED Corded Stand H or Scissor Folding Worklight

  • Mfr # WORK1000PLUGSCI

  • Zoro # G216042150


original price: $22.89
3% off
new price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK1000PLUGSCI
Zoro #
G216042150
UPC #
17801726831
Country of Origin
China

Description

Grounded Receptacle: *Light Source: LED *Maximum Bulb Wattage: *Number of Light Bulbs: *Product Type: Folding Worklight *Sub Brand: *UL Listed: *Wire Size: *Brand Name: Feit *Cage Material: *Cord Length: *Depth: 4.2 *Height: 9.1 *Indoor or Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.